-
MMRG30UMinarik Drives Drives, MMRG SeriesItem NumberMMRG30UMFG Item NumberMMRG30USeriesMMRGProduct Description4Q SCR Chassis 115V 5(10)A, PotSpecifications
Specifications Input Voltage (AC) 104-127 VAC Output Armature Voltage (DC) 0-90 VDC Input Phase 1 Max Armature Current (DC) 10 A Nominal Input VAC 120 VAC Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MMRG40UMinarik Drives Drives, MMRG SeriesItem NumberMMRG40UMFG Item NumberMMRG40USeriesMMRGProduct DescriptionDrive, Pot Incl.Specifications
Specifications Input Voltage (AC) 207-253 VAC Output Armature Voltage (DC) 0-180 VDC Input Phase 1 Max Armature Current (DC) 10 A Nominal Input VAC 240 VAC Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MMRG31UMinarik Drives Drives, MMRG SeriesItem NumberMMRG31UMFG Item NumberMMRG31USeriesMMRGProduct DescriptionDRIVE, DC 1/8HP, 115VAC, REGEN 90VDC,Specifications
Specifications Input Voltage (AC) 104-127 VAC Output Armature Voltage (DC) 0-90 VDC Input Phase 1 Max Armature Current (DC) 3 A Nominal Input VAC 120 VAC Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MMRG31U-PCMMinarik Drives Drives, MMRG SeriesItem NumberMMRG31U-PCMMFG Item NumberMMRG31U-PCMSeriesMMRGProduct Description4Q SCR Chassis 115V 3A w/ Iso, PotSpecifications
Specifications Input Voltage (AC) 104-127 VAC Output Armature Voltage (DC) 0-90 VDC Input Phase 1 Max Armature Current (DC) 3 A Nominal Input VAC 120 VAC Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MMRG30U-PCMMinarik Drives Drives, MMRG SeriesItem NumberMMRG30U-PCMMFG Item NumberMMRG30U-PCMSeriesMMRGProduct Description4Q SCR Chassis 115V 5(10)A w/ Iso,Specifications
Specifications Input Voltage (AC) 104-127 VAC Output Armature Voltage (DC) 0-90 VDC Input Phase 1 Max Armature Current (DC) 10 A Nominal Input VAC 120 VAC Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MMRG40U-PCMMinarik Drives Drives, MMRG SeriesItem NumberMMRG40U-PCMMFG Item NumberMMRG40U-PCMSeriesMMRGProduct Description4Q SCR Chassis 230V 5(10)A w/ Iso,Specifications
Specifications Input Voltage (AC) 207-253 VAC Output Armature Voltage (DC) 0-180 VDC Input Phase 1 Max Armature Current (DC) 10 A Nominal Input VAC 240 VAC Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.